Woodruff key DIN 6888, steel plain
DIN 6888, steel C45K plain
WORUF-KEY-DIN6888-C45K-5,0X6,5
Art.-no. 0410000565
EAN 4052712592027
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Width (b1) | 5 mm |
Height (h1) | 6.5 mm |
Length (l1) | 15.72 mm |
Radius (r1) | 16 mm |
Material | Steel |
Surface | Plain |
DIN | 6888 |
Nominal diameter | 5 mm |
Product weight (per item) | 2.900 g |
