Welcome to Würth Slowakia For trade customers only

Woodruff key DIN 6888, steel plain

DIN 6888, steel C45K plain
WORUKEY-DIN6888-C45K-10,0X13,0

Art.-no. 0410001013

EAN 4045727860601

Price for selected packaging unit
Woodruff key DIN 6888, steel plain

Art.-no. 0410001013
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
Width (b1)

10 mm

Height (h1)

13 mm

Length (l1)

31.43 mm

Radius (r1)

32 mm

Material

Steel

Surface

Plain

DIN

6888

Nominal diameter

10 mm

Product weight (per item)

23.549 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information