Welcome to Würth Slowakia For trade customers only

Woodruff key DIN 6888, steel plain

DIN 6888, steel C45K plain
WORUKEY-DIN6888-C45K-10,0X16,0

Art.-no. 0410001016

EAN 4046778664736

Price for selected packaging unit
Woodruff key DIN 6888, steel plain

Art.-no. 0410001016

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Width (b1)

10 mm

Height (h1)

16 mm

Length (l1)

43.08 mm

Radius (r1)

45 mm

Material

Steel

Surface

Plain

DIN

6888

Nominal diameter

10 mm

Product weight (per item)

39.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information