Woodruff key DIN 6888, steel plain
DIN 6888, steel C45K plain
WORUKEY-DIN6888-C45K-2,0X3,7
Art.-no. 0410000237
EAN 4050642493902
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Width (b1) | 2 mm |
Height (h1) | 3.7 mm |
Length (l1) | 9.66 mm |
Radius (r1) | 10 mm |
Material | Steel |
Surface | Plain |
DIN | 6888 |
Nominal diameter | 2 mm |
Product weight (per item) | 0.391 g |
