Woodruff key DIN 6888, steel plain
WORUKEY-DIN6888-C45K-4,0X5,0
Art.-no. 0410000405
EAN 4052703199426
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Width (b1) | 4 mm |
Height (h1) | 5 mm |
Length (l1) | 12.65 mm |
Radius (r1) | 13 mm |
Material | Steel |
Surface | Plain |
DIN | 6888 |
Nominal diameter | 4 mm |
Product weight (per item) | 1.408 g |
