Welcome to Würth Slowakia For trade customers only

Woodruff key DIN 6888, steel plain

DIN 6888, steel C45K plain
WORUKEY-DIN6888-C45K-8,0X11,0

Art.-no. 0410000811

EAN 4046778484761

Price for selected packaging unit
Woodruff key DIN 6888, steel plain

Art.-no. 0410000811

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Width (b1)

8 mm

Height (h1)

11 mm

Length (l1)

27.35 mm

Radius (r1)

28 mm

Material

Steel

Surface

Plain

DIN

6888

Nominal diameter

8 mm

Product weight (per item)

13.800 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information