Work T-shirt Hakro 292
T-SHIRT-HAKRO-292-15-GREYING-SZXL
Art.-no. 1931024410
EAN 4056807426020
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Classic T-shirt with round neckline, LYCRA®-reinforced cuffs and neck trim.
In fine, medium-weight single jersey made from long-staple, combed and ring-spun cotton. Woven HAKRO neck label made of high-quality warp satin with soft, ultrasonically cut taped hems for maximum comfort and woven HAKRO flag label on the left side seam.
Product information
Datasheets(X)
Colour | Mottled grey |
Size | XL |
Material | 85% cotton, 15% viscose |
Fabric weight per m2 | 160 g |
Washable at | 60°C |