Welcome to Würth Slowakia For trade customers only

Work sweater Job+

Work zip-neck sweater Job+
SWEATSHIRT 1/2 ZIP JOB+ GREY S

Art.-no. M450250000

EAN 4251012138120

Price for selected packaging unit
Work sweater Job+

Art.-no. M450250000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1/2 zip sweatshirt with raglan sleeves for a better fit
  • Sturdy zip

  • Elasticated cuffs and hem

  • Reinforcement tape in a contrasting colour and reinforced seams

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Light grey

Size

S

Material

70% cotton, 30% polyester

Fabric weight per m2

300 g

Washable at

40°C

Care instruction

Do not bleach, Tumble drying normal, Ironing with medium temperature. Max 150º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information