Work sweater Job+
Work zip-neck sweater Job+
SWEATSHIRT 1/2 ZIP JOB+ RED S
Art.-no. M450252000
EAN 4251012138267
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
				
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
1/2 zip sweatshirt with raglan sleeves for a better fit
- Sturdy zip
 - Elasticated cuffs and hem
 - Reinforcement tape in a contrasting colour and reinforced seams
 - STANDARD 100 by OEKO-TEX®
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Red  | 
Size  | S  | 
Material  | 70% cotton, 30% polyester  | 
Fabric weight per m2  | 300 g  | 
Washable at  | 40°C  | 
Care instruction  | Do not bleach, Tumble drying normal, Ironing with medium temperature. Max 150º C, Do not dry clean  |