Work trousers Nordic
TROUSERS NORDIC BLACK 26
Art.-no. M403497405
EAN 4255722951192
Register now and access more than 125,000 products
Highly breathable, soft and comfortable cotton
- Breathable and comfortable stretch material with high cotton content, covered trouser button
- Side pockets, card pocket, thigh pocket with built-in phone pocket and ID card pocket, rule pocket, snap closure
- Tailored knee section, elasticated and non-slip waistband
- Reflexive details
- Reinforced stretch knee pad pockets for 20 or 25 cm knee pads, 5 cm fold for trouser leg extension
Elastic canvas, 97% cotton, 3% spandex – 260 g/m². Reinforcement: 100% nylon – 210 g/m². Knee pad pockets made with Performance 4-way stretch material – 287 g/m²
Datasheets(X)
Do not tumble dry
Do not bleach
Do not dry clean
Wash at 40°C
Colour | Black |
Size | 26 |
Material | 97% cotton, 3% elastane |
Fabric weight per m2 | 280 g |
Material of kneepad | 52% nylon, 40% polyester, 8% spandex |
Kneepad colour | Black |
Washable at | 40°C |
Care instruction | Do not tumble dry |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!