Welcome to Würth Slowakia For trade customers only

Workshop crane with parallel feet for loads on Euro pallets

WRKSHPCRN-PALT-SHAP-1000KG

Art.-no. 1952007025

EAN 4099618667305

Price for selected packaging unit
Workshop crane with parallel feet for loads on Euro pallets

Art.-no. 1952007025

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Folding engine crane ideal for lifting heavy components such as engines, HV batteries and for general lifting applications in workshops
  • Direct removal and depositing of the load on Euro pallets due to the parallel arrangement of the support feet

  • The inclination of the load arm can be changed using the hydraulic cylinder

  • The load arm can be extended in four stages

  • Load capacity can be adjusted in four stages

  • Two-speed hydraulic pump

  • Low space requirement due to the folding design

  • Extra-flat profile

  • 360° rotating load hook

  • Ball-bearing-mounted wheels with polyurethane coating
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

1000 kg

Underride height

115 mm

Length

1628 cm

Width

1080 cm

Min. height

1473 cm

Max. height

2008 cm

Product weight (per item)

148000.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Lifting frame for HV batteries with chains up to 1,500 kg

LFTFRM-BTRY-CHN

Indispensable when using workshop hoists for safe load handling
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information