Welcome to Würth Slowakia For trade customers only

Workshop trolley Standard

Workshop trolley Standard
WRKSHPTRLY-TLSYS-S7-TOP-R3020

Art.-no. 0962613700

EAN 4050641390479

Price for selected packaging unit
Workshop trolley Standard

Art.-no. 0962613700

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solid workshop trolley with practical details for mobile use in the workshop
  • Cabinet and drawers made from sheet steel

  • Exterior dimensions incl. handle (W x D x H): 700 x 410 x 905 mm

  • High total load capacity: 250 kg

  • Powder-coated

  • Working height: 885 mm

  • Worktop made from ABS plastic

  • Ball bearing-mounted fully extending drawers, load capacity up to 30 kg

  • Drawer dimensions suitable for tool assortments in foam inserts

  • Robust and ergonomic side handle

  • Rubber wheels, steering wheels ∅ 100 mm (one with locking brake), running wheels ∅ 100 mm


Two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (B)

700 mm

Height (H)

905 mm

Number of drawers

7 PCS

Load capacity

250 kg

Material

Steel

Colour

Traffic red RAL 3020

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Partition elements set for Standard workshop trolleys

DIVIDRSET-(F.WRKSHPTRLY-S)-MET-ZN-65MM

x 1 pcs
Partition elements set for Standard workshop trolleys

DIVIDRSET-(F.WRKSHPTRLY-S)-MET-ZN-140MM

x 1 pcs
Partition elements set for Standard workshop trolleys

DIVIDRSET-(F.WRKSHPTRLY-S)-MET-ZN-215MM

x 1 pcs
Partition element for Standard workshop trolleys to complement the partition elements set

PRTIONELMNT-(F.WRKSHPTRLY-S)-MET-ZN-H65

x 2 pcs
Partition element for Standard workshop trolleys to complement the partition elements set

PRTIONELMNT-(F.WRKSHPTRLY-S)-MET-ZN-H140

x 2 pcs
Partition element for Standard workshop trolleys to complement the partition elements set

PRTIONELMNT-(F.WRKSHPTRLY-S)-MET-ZN-H215

x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Handle for Compact and Standard workshop trolleys

HNDL-(F.WRKSHPTRLY-COMPACT)-L365MM

x 1 pcs
Release spring for Compact and Standard workshop trolleys

UNLOKSPG-(F.WRKSHPTRLY-C/S)-L40MM

x 1 pcs
Drawer pull-out for Standard workshop trolleys

SP-PULLOUTRL-WRKSHPTRLY-TLSYS-S-L350MM

x 1 pcs
Drawer for Standard workshop trolleys

SP-DRAWER-WRKSHPTRLY-TLSYS-S-H65MM

x 1 pcs
Drawer for Standard workshop trolleys

SP-DRAWER-WRKSHPTRLY-TLSYS-S-H140MM

x 1 pcs
Drawer for Standard workshop trolleys

SP-DRAWER-WRKSHPTRLY-TLSYS-S-H215MM

x 1 pcs
Steering wheel swivelling with brake

SP-WHEEL-WRKSHPTRLY-GUIDE-TLSYS-S-2PCS

For Standard workshop trolley
x 1 pcs
Fixed castor for Standard workshop trolleys

SP-FIXCSTR-WRKSHPTRLY-TLSYS-S-2PCS

x 1 pcs
One-handed unlocking for Standard workshop trolleys

SP-UNLOKDEV-WRKSHPTRLY-TLSYS-S

x 1 pcs
Lock for BASIC and PRO workshop trolleys

SP-LOCKWRKSHPTRLYBASIC8.8/PRO/STANDARD

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information