Welcome to Würth Slowakia For trade customers only

Würth MODYF navy blue multi-standard work trousers

Multinorm work trousers for Welder II
TROUSERS MULTINORM BLUE XL
MODYF

Art.-no. M403356003
EAN 4251402773146
Price for selected packaging unit
Würth MODYF navy blue multi-standard work trousers

Art.-no. M403356003

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • 2 front pockets, 1 back pocket and 2 cargo pockets

  • Elasticated waistband

  • Double-stitched for durability

  • Flame protection

  • Antistatic

  • Standard(s) EN 13688, EN 1149-5, EN ISO 11611 Class 1, EN IEC 61482-1-2, EN 61482.


Material


  • 78 % flame-retardant cotton, 20 % polyester, 2 % antistatic fibre
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Care instructions


  • Do not tumble dry

  • Do not bleach

  • Hot iron

  • Gentle dry clean with PCE

Size

XL

Colour

Navy blue

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information