ZD 401 window handle
Window handle, die-cast zinc 401
WH-RT-ZD401-90-R9016-WHITE-35-10
Register now and access more than 125,000 products
- Ensures that the window handle remains in a horizontal or vertical position and locks at 90°
- Cams prevent the base rosette from being turned
ASSY countersunk head screws with a diameter of 5 mm or olive screws can be used to secure the handles.
For white plastic profiles, we recommend RAL colour 9016.
Datasheets(X)
For private living quarters, e.g. wood, plastic and aluminium windows
Material | Die-cast zinc |
Material of basic rosette | Plastic |
Material of pin | Steel |
Surface | Powder-coated |
Colour | Traffic white RAL 9016 |
Length of pin (A) | 35 mm |
Square size | 7 mm |
Cam diameter (B) | 10 mm |
Engagement | Fourfold, 90 degrees |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | No |
Handle length | 129 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!