Welcome to Würth Slowakia For trade customers only

ZEBRA pias drilling screws flat head assortment

pias steel zp flat head H 1600 pieces Sysko sort.
DRLSCR-SYSKO-DTIP-PANHD-(A3K)-H-1600PCS

Art.-no. 5964021100

EAN 4046777886085

Price for selected packaging unit
ZEBRA pias drilling screws flat head assortment

Art.-no. 5964021100

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1600 pieces in system case 4.4.1. pias drilling screws flat head with H cross recess, zinc-plated steel, blue passivated (A3K)

Assortment of 1600 pieces


  • 100 drilling screws flat head 3.5 x 9.5 / 13 / 16 / 19

  • 100 drilling screws flat head 3.9 x 13 / 16 / 19 / 25

  • 100 drilling screws flat head 4.2 x 13 / 16 / 19 / 25

  • 100 drilling screws flat head 4.8 x 13 / 16 / 19 / 22
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 7504 similar

Material

Steel

Surface

Zinc plated

Drive type

H

Number of pieces in assortment/set

1600 PCS

Product weight (per item)

4250.000 g

RoHS-compliant

Yes

ZEBRA pias drilling screws flat head assortment including:
100 x
pias® drilling screw, round head with H recessed head

SCR-DBIT-PANHD-H2-(A3K)-3,5X13

Description: Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Quantity: 100 x
100 x
pias® drilling screw, round head with H recessed head

SCR-DBIT-PANHD-H2-(A3K)-3,5X16

Description: Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Quantity: 100 x
100 x
pias® drilling screw, round head with H recessed head

SCR-DBIT-PANHD-H2-(A3K)-3,5X19

Description: Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Quantity: 100 x
100 x
pias® drilling screw, round head with H recessed head

SCR-DBIT-PANHD-H2-(A3K)-3,5X9,5

Description: Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Quantity: 100 x
100 x
pias® drilling screw, round head with H recessed head

SCR-DBIT-PANHD-H2-(A3K)-3,9X13

Description: Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Quantity: 100 x
100 x
pias® drilling screw, round head with H recessed head

SCR-DBIT-PANHD-H2-(A3K)-3,9X16

Description: Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Quantity: 100 x
100 x
pias® drilling screw, round head with H recessed head

SCR-DBIT-PANHD-H2-(A3K)-3,9X19

Description: Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Quantity: 100 x
100 x
pias® drilling screw, round head with H recessed head

SCR-DBIT-PANHD-H2-(A3K)-3,9X25

Description: Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Quantity: 100 x
100 x
pias® drilling screw, round head with H recessed head

SCR-DBIT-PANHD-H2-(A3K)-4,2X13

Description: Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Quantity: 100 x
100 x
pias® drilling screw, round head with H recessed head

SCR-DBIT-PANHD-H2-(A3K)-4,2X16

Description: Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Quantity: 100 x
100 x
pias® drilling screw, round head with H recessed head

SCR-DBIT-PANHD-H2-(A3K)-4,2X19

Description: Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Quantity: 100 x
100 x
pias® drilling screw, round head with H recessed head

SCR-DBIT-PANHD-H2-(A3K)-4,2X25

Description: Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Quantity: 100 x
100 x
pias® drilling screw, round head with H recessed head

SCR-DBIT-PANHD-H2-(A3K)-4,8X13

Description: Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Quantity: 100 x
100 x
pias® drilling screw, round head with H recessed head

SCR-DBIT-PANHD-H2-(A3K)-4,8X16

Description: Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Quantity: 100 x
100 x
pias® drilling screw, round head with H recessed head

SCR-DBIT-PANHD-H2-(A3K)-4,8X19

Description: Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Quantity: 100 x
100 x
pias® drilling screw, round head with H recessed head

SCR-DBIT-PANHD-H2-(A3K)-4,8X22

Description: Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Quantity: 100 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-16COMP

Description:
Number of compartments: 16 PCS; Compartment width x compartment depth x compartment height: 52 x 78 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description:
370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information