Zinc adhesive weight For car aluminium rims
Zinc adhesive weight detachable
BAW-ZINC-ADH-B19X4MM-12X5G-60 GRAMM
Art.-no. 083014 730
EAN 4047376216198
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For cut-off
With powder-coated surface and dark adhesive tape that is thermally stable up to 180°C.
Product information
Datasheets(X)
Weight of balance weight | 60 g |
Material | Zinc |
Surface | Powder-coated |
Suitable for rim type | Aluminium |
Length | 153 mm |
Width | 19 mm |
Colour | Silver grey |
Max. temperature resistance | 180 °C |
Product weight (per item) | 60.000 g |
Comparison number | Franken Typ 371 |