Zinc clip-on wheel weight For car steel rims
Zinc clip-on wheel weight car st. rim type 133 ZL
BAW-133-ZN-STEELRIM-ZL-COAT-15G
Register now and access more than 125,000 products
Type 133 ZL
Universal application on almost all steel rims
thanks to installation groove
Clear, visual differentiation
possible for impact weights for car aluminium rims
A maximum of two hard blows should be applied for installation. Increasing the number of blows may damage the coating on the weights.
Before installation, select the appropriate weight using the rim shape. Take the different rim types and the rim flanges into consideration when doing so.
Weight of balance weight | 15 g |
Material | Zinc |
Surface | Flake zinc silver |
Suitable for rim type | Steel |
Length | 33 mm |
Colour | Silver coloured |
Product weight (per item) | 14.510 g |
Comparison number | Franken 80-Z, Hofmann 160, 161, 164 |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!