Zinc clip-on wheel weight For car steel rims
Zinc clip-on wheel weight car steel rim type 84 B
BAW-STEELRIM-ZN-BLACK-COAT-50G
Register now and access more than 125,000 products
Type 84 B
Universal application on almost all steel rims
thanks to the special shape of the weight.
Clear differentiation
possible for impact weights for car aluminium rims
A maximum of two hard blows should be applied for installation. Increasing the number of blows may damage the coating on the weights.
Datasheets(X)
Before installation, select the appropriate weight using the rim shape. Take the different rim types and the rim flanges into consideration when doing so.
Weight of balance weight | 50 g |
Material | Zinc |
Surface | Powder-coated |
Suitable for rim type | Steel |
Length | 100 mm |
Colour | Black |
Product weight (per item) | 51.040 g |
Comparison number | Perfect Equipment 84B |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!