Zinc clip-on wheel weight for car aluminium rims
Zinc clip-on wheel weight car alu. rim type 63
BAW-ALURIM-ZINC-COAT-5G
Art.-no.
083065 05
EAN 4050641981295
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Universal weight with silver-grey powder coating
Type 63
Notice
A maximum of two hard blows should be applied for installation. Increasing the number of blows may damage the coating on the weights.
Product information
Datasheets(X)
Instructions
Before installation, select the appropriate weight using the rim shape. Take the different rim types and the rim flanges into consideration when doing so.
Weight of balance weight | 5 g |
Material | Zinc |
Surface | Powder-coated |
Suitable for rim type | Aluminium |
Length | 17 mm |
Colour | Silver grey |
Product weight (per item) | 5.000 g |
Comparison number | Perfect Equipment 63 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!