Zinc clip-on wheel weight for car aluminium rims
Zinc punch bal. weight car alu rim type 62 Z GP
BAW-BIGPACK-62Z-ZN-ALURIM-COAT-55G
Art.-no. 083006255
EAN 4047376887305
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
In bulk pack
- Type 62 Z
- Universal weight with silver-grey powder coating
- Proven track record
Notice
A maximum of two hard blows should be applied for installation. Increasing the number of blows may damage the coating on the weights.
Product information
Datasheets(X)
Instructions
Before installation, select the appropriate weight using the rim shape. Take the different rim types and the rim flanges into consideration when doing so.
Weight of balance weight | 55 g |
Material | Zinc |
Surface | Powder-coated |
Suitable for rim type | Aluminium |
Colour | Silver grey |
Product weight (per item) | 55.280 g |
Comparison number | Franken 62-Z, Hofmann 666 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!