Welcome to Würth Slowakia For trade customers only

Zinc impact weight for type 164 Transits

Zinc clip-on wheel weight Transit type 164
BAW-TYPE164-50G

Art.-no. 083016450

EAN 4061975596321

Price for selected packaging unit
Zinc impact weight for type 164 Transits

Art.-no. 083016450

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Original Mercedes-Benz part

For steel rims on French vehicles as well as for steel rims on light HGVs where rim material is very thick, such as Ford Transit pre-2013 and VW Crafter

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of balance weight

50 g

Material

Zinc

Length

89.7 mm

Width

9 mm

Height

12.2 mm

Product weight (per item)

50.900 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information