Zinc impact weight for type 164 Transits
BAW-TYPE164-65G
Art.-no. 083016465
EAN 4061975367075
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Original Mercedes-Benz part
For steel rims on French vehicles as well as for steel rims on light HGVs where rim material is very thick, such as Ford Transit pre-2013 and VW Crafter
Product information
Datasheets(X)
Weight of balance weight | 65 g |
Material | Zinc |
Length | 76.7 mm |
Width | 13 mm |
Height | 14 mm |