Zinc impact weight for type 164 Transits
Zinc clip-on wheel weight Transit type 164
BAW-TYPE164-70G
Art.-no.
083016470
EAN 4061975367235
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Original Mercedes-Benz part
For steel rims on French vehicles as well as for steel rims on light HGVs where rim material is very thick, such as Ford Transit pre-2013 and VW Crafter
Product information
Datasheets(X)
Weight of balance weight | 70 g |
Material | Zinc |
Length | 82.6 mm |
Width | 13 mm |
Height | 14 mm |
Product weight (per item) | 70.000 g |