Zinc safety spoke weight, BMW and Volkswagen Group
Zinc security weight car steel/alu. rim BMW/VW
BAW-74Z-ZINC-PLG-VW/BMW-COAT-30G
Art.-no. 083074 30
EAN 4038898783497
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
OEM quality
- Specially developed to meet the vehicle manufacturer's requirements
- Does away with the 2-part clamp weights for almost all German vehicle manufacturers (apart from Mercedes Benz).
- 5 and 10 g weights are manufactured from plastic (PP)
Notice
Safety spoke weights are supplied without springs. The springs must be ordered separately depending on the application (steel or aluminium rims).
Please note: 2-piece safety spoke weights are not approved on all aluminium rims. If adhesive weights are prescribed, we recommend the use of art. no. 0830 912...
Product information
Datasheets(X)
Application area
For BMW steel/aluminium rims and VW steel/aluminium rims
Weight of balance weight | 30 g |
Material | Zinc |
Surface | Powder-coated |
Colour | Silver grey |
Product weight (per item) | 27.144 g |
Comparison number | Hofmann 260 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!