Zinc safety spoke weight, Mercedes Benz
Zinc security weight car steel/alu. rim MB
BAW-75Z-ZINC-PLG-MB-COAT-15G
Art.-no. 083075 15
EAN 4038898783961
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
OEM quality
- Specifically developed to meet the vehicle manufacturer's requirements
- 5 and 10 g weights are manufactured from plastic (PP)
Notice
Safety spoke weights are supplied without springs. The springs must be ordered separately depending on the application (steel or aluminium rims).
Please note: 2-piece safety spoke weights are not approved on all aluminium rims. If adhesive weights are prescribed, we recommend the use of art. no. 0830 912...
Product information
Datasheets(X)
Application area
For MB steel and aluminium rims
Weight of balance weight | 15 g |
Material | Zinc |
Surface | Powder-coated |
Colour | Silver grey |
Product weight (per item) | 11.586 g |
Comparison number | Hofmann 261 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!