pias® drilling screw, hexagon head A2 stainless steel
pias W-214 stainless steel A2 plain hexagon head
SCR-DBIT-HEX-FLG-A2-WS10-6,3X25
Art.-no. 021416325
EAN 4052703039340
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening aluminium profiles to aluminium substructures ≤ 4 mm
Reduction of the assembly time by the drill tip by min. 50%:
- Drilling without graining
- Thread moulding
- Securing
all in one operation
Suitable for component combinations tI / tII according to approval ETA-10/0184
- ALU/ALU
Notice
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Product information
Datasheets(X)
![]() | |
Standards | DIN 7504 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 25 mm |
External drive (s1) | WS10 |
