Welcome to Würth Slowakia For trade customers only

safety shoes S3 AZZURRO

Safety shoe S3 AZZURRO
SAFESH-S3-AZZURRO-LOW-SZ44

Art.-no. 5357179440

EAN 4062856563968

Price for selected packaging unit
safety shoes S3 AZZURRO

Art.-no. 5357179440

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black-red

Size

44

Material of shoes upper

Textile

Safety category

S3

Standards

ISO 20347

ISO

20347

Foot width

10-12 (comfort width safety shoes)

Material of protective toe cap

Composites (metal-free)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information