Welcome to Würth Slowakia For trade customers only

wSafe® 2000 PU pneumatic spiral hose

PU pneumatic spiral hose, wSafe 2000 set
PNHOSE-COIL-SET-ID11,0MM-L8M-S2000

Art.-no. 0699945116

EAN 4058794934878

Price for selected packaging unit
wSafe® 2000 PU pneumatic spiral hose

Art.-no. 0699945116

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly resistant and durable PU coiled pneumatic hose with mounted wSafe 2000-series fittings

High working comfort and wider range of applications


Pneumatic hoses made from polyurethane (PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.



No pressure drop and maximum utilisation of output of consumers


Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.



High UV-resistance, particularly resistant against oil, solvents and other non-aqueous solutions


Robust fabric inserts and high-quality ester-based polyurethane coating



High degree of work safety


The straight ends promote working comfort and reduce the risk of tripping.



No sliding around of hose when venting


With wSafe 2000 safety couplings

Notice
  • Not suitable for painting work

  • Not suitable for particularly moist environments and for use with water
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. operating pressure

10 bar

Inner hose diameter

11 mm

Outer diameter of hose (A)

16 mm

Working length

8 m

Length (elongated state)

10 m

Diameter (D)

95 mm

Number of pieces in assortment/set

3 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information