Welcome to Würth Slowakia For trade customers only

workshop trolleys Cargo-8.8

WRKSHPTRLY-CA8.8-RAL7035-7DRWR

Art.-no. 0962680222

EAN 4062856253678

Price for selected packaging unit
workshop trolleys Cargo-8.8

Art.-no. 0962680222

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Thanks to the system dimensions, the workshop trolley can be equipped with all foam and deep-drawn parts as well as system boxes of the ORSY system set.

Workbench with multi-layer beechwood worktop (1,180 x 596 x 30 mm).



7 ball-bearing drawers with full-extension slide and tilt lock, load capacity 45 kg/drawer.



Drawer size


5 pcs 670 x 463 x 69 mm


2 pcs 670 x 480 x 150 mm



Locking side compartment.



Door with handle fold and magnetic lock.



Keyed alike locking.



2 shelves (7-way adjustable).



Sturdy chassis - castors with polypropylene coating


2 pcs swivel castors with brake D-125 mm


2 pcs fixed castors D-160 mm



Sidewalls with 4-edge holes for fastening various accessories.



Total load - load capacity 500 kg.



Waste paper bin and paper roll holder included in scope of delivery.

Notice

Suitable cleaning paper roll: Art. no. 0899 130 052

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicle workshop, truck workshop, panel beating

Width (B)

1140 mm

Height (H)

970 mm

Number of drawers

7 PCS

Load capacity

500 kg

Material

Steel / wood

Colour

Light grey RAL 7035

workshop trolleys Cargo-8.8 including:
Waste paper basket for workshop trolleys
1 x
Waste paper basket for workshop trolleys

PAPBIN-(F.WRLSHPTRLY-PIU/CA8.8)-L335MM

Description: Suitable for PIU-8.8, CA-8.8
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information