1/2 inch adapter With quick-change chuck
1/2 inch adapter with quick-change chuck
ADAPT-BIT-1/2IN-QCCHUK-4PT-HEX-5/16IN
Art.-no.
071513 02
EAN 4024835730891
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
- Drive: Square drive, DIN 3121 for use with ratchet or other square drive
- Hole for locking pin and O-ring groove
- Tip: 1/4 or 5/16 inch hexagon socket, DIN 3126
Product information
Datasheets(X)
Application area
Universal mounting of 1/4 inch bits or 5/16 inch bits
![]() | |
Drive (S2) | 1/2 inch |
Drive type | Internal square |
Tip size (S1) | 5/16 inch |
Tip type | Hexagon socket |
Länge (L1) | 50 mm |
Attachment length (L2) | 22 mm |
Socket wrench external diameter (D1) | 20 mm |
Socket wrench external diameter 2 (D2) | 25 mm |