1/2 inch socket wrench TX
1/2 inch socket wrench TX
SKTWRNCH-1/2IN-TX40-55MM
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Drive | 1/2 inch |
Tip size | TX40 |
Drive type | Internal square |
Length (L1) | 55 mm |
Blade length (L2) | 17 mm |
Length 2 (L3) | 0 mm |
Socket wrench external diameter (D1) | 22 mm |
Surface | Zinc phosphated |