3/8 inch socket wrench, inch, hex., long
SKTWRNCH-3/8IN-LONG-HEX-INCH-WS7/16
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High quality sockets guarantee durability
Product information
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Width across flats | 7/16 inch |
Tip type | For outer hexagon |
Design | Long |
Length (L1) | 64 mm |
Socket wrench external diameter (D1) | 15.9 mm |
Material | Steel |
Surface | Chrome plated |
Socket wrench depth (t) | 25.5 mm |
Socket wrench external diameter 2 (D2) | 16.7 mm |
