Welcome to Würth Slowakia For trade customers only

90° HSCo WN type RN TiAlN NC spotting drill bit

Centre drill bit NC 90° HSCo WN type RN TiAlN
DRL-CENT-MET-NC-90DGR-WN-HSCO-TIALN-D6,0

Art.-no. 0636440600

EAN 4052712047848

Price for selected packaging unit
90° HSCo WN type RN TiAlN NC spotting drill bit

Art.-no. 0636440600

Price for selected packaging unit
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For centring holes, tip geometry 90°.

Exactly centred point geometry with chisel edge


For easy spot drilling and high geometric accuracy of the centring hole.



Extremely high stability


The short chip flutes give the drill bit additional stability.



TiAlN coating


  • Wear protection coating with a hardness of 3,600 HV.

  • Heat-resistant up to 900 °C.


Long service life


HC (high-speed cutting) finish and the associated precise cutting edge geometry ensures consistent drill hole quality while ensuring a high degree of precision and a long service life.



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For stainless steel and steel.

Standards

CS

Countersink angle

90 Degree

Surface

TiAlN

Cutting material

HSCo

Diameter (d1)

6 mm

Length (l1)

66 mm

Chip flute length (l2)

30 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information