Welcome to Würth Slowakia For trade customers only

A4 stainless steel pipe clamp TIPP 2 pieces

PIPCLMP-SST-A4-M10-(90-102MM)

Art.-no. 0865208102

EAN 4053479472768

Price for selected packaging unit
A4 stainless steel pipe clamp TIPP 2 pieces

Art.-no. 0865208102

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening pipes in any technical system
  • A4 stainless steel for maximum corrosion resistance: Ideal for use in aggressive environments, e.g. outdoors or in industry.

  • EPDM rubber inlay provides optimum sound absorption in accordance with DIN 4109
Notice

Rubber insert not suitable for contact with food.


Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, circularity and harmful substance content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening pipes in any technical system, such as in the food/beverage industry, chemical industry, solar systems and outdoor piping.

Min./max. grip range (ØD)

90-102 mm

Permissible load

1.5 kN

Connection thread (G)

M10

Metal-band width (BM)

25 mm

Metal belt thickness (tM)

1.5 mm

Material

Stainless steel A4, 1.4401

Min./max. temperature resistance

-50 to 110 °C

Weight

176 g

Length (L)

151 mm

Halogen-free

Yes

Silicone-free

Yes

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information