Welcome to Würth Slowakia For trade customers only

ASS 1/2 inch + AWS COMPACT 18 V case set

MA-M-CUBE-SET- (ASS18-1/2IN/AWS115P-COM)

Art.-no. 5701496001

EAN 4099618904752

Price for selected packaging unit
ASS 1/2 inch + AWS COMPACT 18 V case set

Art.-no. 5701496001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Two cordless M-CUBE® power tools in a case with powerful M-CUBE® battery packs and quick charger

AWS 18 P COMPACT cordless angle grinder and ASS 18 1/2 inch COMPACT cordless impact driver with 2x 5 Ah battery packs and a quick charger in the ORSY® system case 8.4.3

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Rechargeable battery/battery capacity

5.0 Ah

Number of pieces in assortment/set

5 PCS

ASS 1/2 inch + AWS COMPACT 18 V case set including:
1 x
System case 8.4.3

SYSCASE-8.4.3

Description:
ABS 462.5 x 335 x 162 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
1 x
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE

IMPWRNCH-CORDL-(ASS18-1/2IN COMP)-BOX

Description:
Number of rechargeable batteries/batteries x type of rechargeable battery/battery: 0 PCS x Li-lon
Compact and powerful cordless impact driver with adjustable power settings and high breakaway torque for versatile applications.
Quantity: 1 x
1 x
AWS 18-115 P COMPACT cordless angle grinder

ANGLGRIND-CORDL-(AWS 18-115P COMPT-1)-CT

Description:
2.6 kg
Compact, powerful, brushless cordless angle grinder for medium-duty roughing and cutting work
Quantity: 1 x
2 x
Li-Ion rechargeable battery 18 V/5 Ah M-CUBE W-CONNECT

BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)

Description:
1 x 5 Ah
The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use
Quantity: 2 x
1 x
ALG 18 V M-CUBE charger

CHRG-(ALG 18/8)

Description:
18 V/DC Max. charging current: 8 A
The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity: 1 x
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(ABS+AWS COMPACT)-(8.4.3)

Description:
ABS + AWS 18 COMPACT Suitable for case: System case 8.4.3
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Lamella flap disc for steel/stainless steel

FLPDISC-ZC-CLTH-DOMED-BR22,23-G40-D115

Alumina-zirconia, especially suitable for processing steel and stainless steel.
Backing pad with cooling grooves For vulcanised fibre discs

SPRTPLT-VUFBRDISC-W.COOLRIBS-D115MM

Long service life and perfect surface results.
x 1 pcs
SPEED cutting disc for steel

CUTDISC-SP-BLUE-ST-SR-TH1,0-BR22,2-D115

Our cutting disc with a long service life and maximum cutting performance
SPEED cutting disc for stainless steel

CUTDISC-SP-GRN-A2-SR-TH1,0-BR22,2-D115MM

Our cutting disc with a long service life and maximum cutting performance
LONGLIFE & SPEED cutting disc For steel and stainless steel

CUTDISC-LS-ST/A2-SR-TH1,0-BR22,2-D115MM

Our cutting disc with a very long service life and maximum cutting efficiency
x 25 pcs
1/2 inch impact socket wrench insert, extra long set 3 pieces

IMPSKT-1/2IN-SET-(EXTRA-LONG)-3PCS

Consists of impact socket wrench inserts in sizes 17/19/21 mm in an extra-long design.
x 1 pcs
1/2-inch impact socket wrench assortment 12 pieces

IMPSKT-1/2IN-SET-12PCS

Hexagon, metric, short
x 1 pcs
1/2 inch impact socket wrench set inch hexagon Short, 11 pieces

IMPSKT-1/2IN-SET-SHORT-11PC

Fits all conventional pneumatic and electric drivers
x 1 pcs
1/2-inch impact socket wrench assortment 12 pieces

IMPSKT-1/2IN-SET-LONG-12PCS

Hexagon, metric, long
x 1 pcs
1/2 inch impact socket wrench set inch hexagon Long, 11 pieces

IMPSKT-1/2IN-SET-SET-LONG-11PC

Fits all conventional pneumatic and electric drivers
x 1 pcs
1/2-inch impact socket wrench assortment 8 pieces

IMPSKT-1/2IN-SET-TX-LONG-8PCS

For TX socket screws, long
x 1 pcs
1/2-inch impact socket wrench assortment 8 pieces

IMPSKT-1/2IN-SET-HEXSKT-LONG-8PCS

For hexagon socket screws, metric, long
x 1 pcs
Cetus®X-treme safety goggles

SAFEGOGL-(CETUS-X-TREME)-CLEAR

Maximum protection in a casual design
x 1 pcs
WNA 200 ear defenders

EARDEFR-(WNA 200)

With very good insulation properties and height-adjustable headband
x 1 pcs
Driver Classic protective glove

PROTGLOV-LEATH-DRIVER-CLASSIC-SZ9

High-quality driver-style protective glove completely made from durable, soft cowhide leather
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information