Welcome to Würth Slowakia For trade customers only

Acqua coin deposit lock

Coin return lock, Acqua
COINLOK-PLEDGE-PLA-MOISTRES-R

Art.-no. 0683530671

EAN 4049557416137

Price for selected packaging unit
Acqua coin deposit lock

Art.-no. 0683530671

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Moisture-resistant
  • For 1-euro/50-cent coins

  • Front panel and housing made of ABS

  • Cylinder and bolt made of plastic (PA 66 30GF)

  • IP protection: IP64

  • Humidity class: > 200 hours at 55°C and 95 % humidity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Design

Right

Backset

29.6 mm

Type of closure

Keyed different

Key number

EM 001 - 700

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information