Welcome to Würth Slowakia For trade customers only

Adapter For storage rack

Adapter for storage rack
ADAPT-CAB-MADL354
ORSYMOBIL

Art.-no. 0963577035
EAN 4050641847652
Price for selected packaging unit
Adapter For storage rack

Art.-no. 0963577035

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

As height compensation for vehicle interior equipment
  • Made of steel

  • Includes fastening material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MADL354

Width

30 mm

Height

50 mm

Depth

380 mm

Product weight (per item)

1.000 kg

Colour

Basalt grey RAL 7012

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information