Machine countersink Burr head
CNTSNK-CURLYHD-D20MM
Art.-no. 06501720
EAN 4011231537872
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Spot-facer diameter | 20 mm |
Length | 90 mm |
Shank diameter | 8 mm |
Shank style | Cylindrical |
Countersink angle | 90 Degree |
Number of cutting edges | 7 PCS |
Material | Tool steel |
Surface | Vaporised |
Quality | Würth-Standard |
Material to be processed | Softwood, Hardwood, Non-ferrous metal, Plastic |
Min./max. rotation speed | 600-2500 rpm |