Welcome to Würth Slowakia For trade customers only

Adjustable clamp screw tap, extra long

Deep screw tap extra long
DPTHRTAP-SCRWTAP-EXTRALNG-M7X1,00

Art.-no. 1952006008

EAN 4065746287159

Price for selected packaging unit
Adjustable clamp screw tap, extra long

Art.-no. 1952006008

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For the repair and cleaning of the mounting thread of injector adjustable clamps deep in the cylinder head
  • Repair possible without removing the valve cover

  • Special drill bit with TIN coating, extra long 150 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universally suitable for common-rail diesel engines such as VW, Audi, Seat, Skoda, Fiat, Jeep, Mercedes, Peugeot, Citroen etc.

Male thread

7 mm

Length

160 mm

Material

Hardened steel

Product weight (per item)

9.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information