Welcome to Würth Slowakia For trade customers only

Adjustable open-end wrench, inch, slim, black

Single open-end wrench adj. 2C handle SLIM black
OPNENDWRNCH-ADJ-PHR-XS-8IN-(WS0-39MM)

Art.-no. 071522380

EAN 4053479823096

Price for selected packaging unit
Adjustable open-end wrench, inch, slim, black

Art.-no. 071522380

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight and universal



Narrow heads for use in confined spaces



Extra wide jaws


  • 6-inch wrench - 34 mm (1 11/32 inch)

  • 8-inch wrench - 39 mm (1 17/32 inch)


Made from high quality chromium-vanadium steel



15° offset head

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for plumbing, heating systems, air conditioning units, cooling systems, maintenance work etc.

Max. width across flats (A)

39 mm

Length (L)

214.35 mm

Length in inches (L)

8 in

Max. external dimension of wrench head (B)

72.85 mm

Jaws thickness (T)

4.50 mm

Thickness (S)

4.50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information