Apparatus castor with fixed holder
FIXMACSTR-SCRONPLT-D100-80KG
Art.-no. 0683567812
EAN 4045727124055
Register now and access more than 125,000 products
- Friction bearing hub
- Does not damage flooring
- Strength: 83±5 Shore A
- Rim comprises two sheet steel discs, riveted and electrogalvanised
- Low noise
- Low roll resistance
- Application temperature: -20°C to +60°C
- Housing made of electrolytically galvanised sheet steel
- Double ball collar with grease lubrication
- Dust protection ring
Datasheets(X)
For damp environments. Resistant to diluted acids. Not resistant to organic solvents and oils. These castors are used e.g. for workshop and assembly trolleys, load rollers, service trolleys, roller boards and waste containers.
![]() | |
Roll diameter (D) | 100 mm |
Load capacity | 80 kg |
Height (H) | 128 mm |
Roll width (L) | 30 mm |
Hole distance (a) | 80 mm |
Hole distance 2 (b) | 60 mm |
Length (A) | 100 mm |
Width (B) | 85 mm |
Elongated hole width (c) | 9 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 60 °C |
