Axle nut wrench
Axle nut wrench, octagon, 3/4 in heavy-duty design
3/4ZO AXLE NUT WRENCH 8PT. WS 115 L205
Art.-no.
1952001105
EAN 4250158103702
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For disassembly and assembly of the dust caps and axle nuts.
Product information
Datasheets(X)
Application area
- Art. no. 1952 001 095, 1952 001 096, 1952 001 097: Universal truck/commercial vehicle
- Art. no. 1952 001 098: Scania axle nut 124 L/144 L VA
- Art. no. 1952 001 099, 1952 001 100, 1952 001 101, 1952 001 102, 1952 001 103, 1952 001 104: Universal truck/commercial vehicle
- Art. no. 1952 001 105: FA Volvo FH 12 and FH 16 from MY 93 onwards
Drive | 3/4 inch |
Drive type | Internal square |
Width across flats | 115 mm |
Length | 205 mm |
Product weight (per item) | 3800 g |