Ball head A2 stainless steel, polished, shape C
BALKNOB-DIN319-A2-BLK-C-M4
Art.-no. 5099306204
EAN 4061975399670
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 319 type C spherical button made of A2 stainless steel with high-quality polished surface for visually appealing applications
Product information
Datasheets(X)
![]() | |
Standards | DIN 319 |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Material of screwing thread | Stainless steel A2, 1.4301 |
Design | Polished |
RoHS-compliant | Yes |
Form | C |
Thread type x nominal diameter (d1) | M4 |
Outer diameter (d2) | 16 mm |
Diameter of contact surface | 8 mm |
Height (h1) | 15 mm |
Thread length (lg) | 7.2 mm |
Product weight (per item) | 17.200 g |
