Ball joint puller, drop-forged
SEPR-BALJNT-D18MM
Art.-no. 071552 28
EAN 4024835927840
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For easy and gentle ejection of ball joint bolts on push rods and tie rods
- Special puller tool for motor vehicles
- Extremely simple and rapid application
- Rolled, hardened and burnished spindle
- Drop-forged body
Product information
Datasheets(X)
![]() | |
External clamping width (A) | 18 mm |
Clamping depth (B) | 35 mm |
Width (C) | 40 mm |
Spindle length | 50 mm |
Thread dimension | M14 x 1.5 |
Width across flats | 17 mm |
