Ball nose end mill HSCo8 short, twin blade, centre-cutting
CTR-RADI-WN-HSCO8-D12,0MM
Art.-no. 5443600090
EAN 4055375873342
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 1056 |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Copper, Brass, Aluminium, Plastic |
Diameter (d1) | 12 mm |
Shank diameter (d2) | 12 mm |
Standards | CS |
Construction length | Short |
Shank style | Cylindrical DIN 1835-B |
Cutting material | HSCo8 |
Surface | Plain |
Coolant supply | External |
Twist angle | 30° |
Length (l1) | 73 mm |
Cutting edge length (l2) | 16 mm |
Number of cutting edges (Z) | 2 PCS |
Tolerance of cutting edge diameter | e8 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Aluminium, Plastics |
| Legend | ||
| E = emulsion | ![]() | ae = 0.03xd1 |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 0.03xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Cutting values for finishing copying | |||||||
| For dia. 10 to dia. 20 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 10 to dia. 11.9 | Dia. 12 to dia. 15.9 | Dia. 16 to dia. 19.9 | Dia. 20 | ||||
| General structural steels | < 500 N/mm² | E | 45 | 0,019 | 0,026 | 0,034 | 0,042 |
| 500-850 N/mm² | E | 38 | 0,017 | 0,023 | 0,030 | 0,037 | |
| Carbon steels | < 850 N/mm² | E | 38 | 0,017 | 0,023 | 0,030 | 0,037 |
| 850-1000 N/mm² | E | 30 | 0,017 | 0,023 | 0,030 | 0,037 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 38 | 0,017 | 0,023 | 0,030 | 0,037 |
| 700-850 N/mm² | E | 38 | 0,017 | 0,023 | 0,030 | 0,037 | |
| 850-1000 N/mm² | E | 30 | 0,017 | 0,023 | 0,030 | 0,037 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 30 | 0,017 | 0,023 | 0,030 | 0,037 |
| 1000-1200 N/mm² | E | 25 | 0,019 | 0,026 | 0,034 | 0,042 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 38 | 0,017 | 0,023 | 0,030 | 0,037 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 30 | 0,017 | 0,023 | 0,030 | 0,037 |
| 1000-1200 N/mm² | E | 25 | 0,019 | 0,026 | 0,034 | 0,042 | |
| Nitriding steels | < 1000 N/mm² | E | 30 | 0,017 | 0,023 | 0,030 | 0,037 |
| 1000-1200 N/mm² | E | 25 | 0,019 | 0,026 | 0,034 | 0,042 | |
| Tool steels | < 850 N/mm² | E | 38 | 0,017 | 0,023 | 0,030 | 0,037 |
| 850-1100 N/mm² | E | 25 | 0,019 | 0,026 | 0,034 | 0,042 | |
| 1100-1400 N/mm² | E | 20 | 0,019 | 0,026 | 0,034 | 0,042 | |
| High-speed steels | 850-1200 N/mm² | E | 20 | 0,019 | 0,026 | 0,034 | 0,042 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 15 | 0,019 | 0,026 | 0,034 | 0,042 |
| Spring steels | < 1200 N/mm² | E | 15 | 0,019 | 0,026 | 0,034 | 0,042 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 38 | 0,017 | 0,023 | 0,030 | 0,037 |
| Stainless steels, austenitic | < 700 N/mm² | E | 38 | 0,017 | 0,023 | 0,030 | 0,037 |
| < 850 N/mm² | E | 30 | 0,017 | 0,023 | 0,030 | 0,037 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 25 | 0,019 | 0,026 | 0,034 | 0,042 |
| Special alloys | < 1200 N/mm² | E | 15 | 0,019 | 0,026 | 0,034 | 0,042 |
| Cast iron | < 180 HB | - | 38 | 0,017 | 0,023 | 0,030 | 0,037 |
| > 180 HB | - | 30 | 0,017 | 0,023 | 0,030 | 0,037 | |
| Nodular graphite, malleable iron | > 180 HB | - | 30 | 0,017 | 0,023 | 0,030 | 0,037 |
| > 260 HB | E | 25 | 0,017 | 0,023 | 0,030 | 0,037 | |
| Titanium, titanium alloys | < 850 N/mm² | E | 20 | 0,019 | 0,026 | 0,034 | 0,042 |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 400 | 0,025 | 0,035 | 0,044 | 0,060 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 120 | 0,035 | 0,044 | 0,056 | 0,066 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 400 | 0,025 | 0,035 | 0,044 | 0,060 |
| Copper, low-alloy | < 350 N/mm² | E | 120 | 0,035 | 0,044 | 0,056 | 0,066 |
| Brass, short-chipping | < 600 N/mm² | - | 100 | 0,035 | 0,044 | 0,056 | 0,066 |
| Brass, long-chipping | < 600 N/mm² | - | 100 | 0,035 | 0,044 | 0,056 | 0,066 |
| Bronze, short-chipping | < 600 N/mm² | - | 100 | 0,035 | 0,044 | 0,056 | 0,066 |
| 650-850 N/mm² | - | 80 | 0,035 | 0,044 | 0,056 | 0,066 | |
| Bronze, long-chipping | < 850 N/mm² | E | 80 | 0,035 | 0,044 | 0,056 | 0,066 |
| 850-1200 N/mm² | E | 65 | 0,043 | 0,049 | 0,060 | 0,072 | |
| Cutting values for finishing copying | |||||||
| For dia. 2 to dia. 9.9 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 2 to dia. 3.9 | Dia. 4 to dia. 5.9 | Dia. 6 to dia. 7.9 | Dia. 8 to dia. 9.9 | ||||
| General structural steels | < 500 N/mm² | E | 45 | 0,004 | 0,006 | 0,008 | 0,012 |
| 500-850 N/mm² | E | 38 | 0,004 | 0,005 | 0,007 | 0,011 | |
| Carbon steels | < 850 N/mm² | E | 38 | 0,004 | 0,005 | 0,007 | 0,011 |
| 850-1000 N/mm² | E | 30 | 0,004 | 0,005 | 0,007 | 0,011 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 38 | 0,004 | 0,005 | 0,007 | 0,011 |
| 700-850 N/mm² | E | 38 | 0,004 | 0,005 | 0,007 | 0,011 | |
| 850-1000 N/mm² | E | 30 | 0,004 | 0,005 | 0,007 | 0,011 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 30 | 0,004 | 0,005 | 0,007 | 0,011 |
| 1000-1200 N/mm² | E | 25 | 0,004 | 0,006 | 0,008 | 0,012 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 38 | 0,004 | 0,005 | 0,007 | 0,011 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 30 | 0,004 | 0,005 | 0,007 | 0,011 |
| 1000-1200 N/mm² | E | 25 | 0,004 | 0,006 | 0,008 | 0,012 | |
| Nitriding steels | < 1000 N/mm² | E | 30 | 0,004 | 0,005 | 0,007 | 0,011 |
| 1000-1200 N/mm² | E | 25 | 0,004 | 0,006 | 0,008 | 0,012 | |
| Tool steels | < 850 N/mm² | E | 38 | 0,004 | 0,005 | 0,007 | 0,011 |
| 850-1100 N/mm² | E | 25 | 0,004 | 0,006 | 0,008 | 0,012 | |
| 1100-1400 N/mm² | E | 20 | 0,004 | 0,006 | 0,008 | 0,012 | |
| High-speed steels | 850-1200 N/mm² | E | 20 | 0,004 | 0,006 | 0,008 | 0,012 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 15 | 0,004 | 0,006 | 0,008 | 0,012 |
| Spring steels | < 1200 N/mm² | E | 15 | 0,004 | 0,006 | 0,008 | 0,012 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 38 | 0,004 | 0,005 | 0,007 | 0,011 |
| Stainless steels, austenitic | < 700 N/mm² | E | 38 | 0,004 | 0,005 | 0,007 | 0,011 |
| < 850 N/mm² | E | 30 | 0,004 | 0,005 | 0,007 | 0,011 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 25 | 0,004 | 0,006 | 0,008 | 0,012 |
| Special alloys | < 1200 N/mm² | E | 15 | 0,004 | 0,006 | 0,008 | 0,012 |
| Cast iron | < 180 HB | - | 38 | 0,004 | 0,005 | 0,007 | 0,011 |
| > 180 HB | - | 30 | 0,004 | 0,005 | 0,007 | 0,011 | |
| Nodular graphite, malleable iron | > 180 HB | - | 30 | 0,004 | 0,005 | 0,007 | 0,011 |
| > 260 HB | E | 25 | 0,004 | 0,005 | 0,007 | 0,011 | |
| Titanium, titanium alloys | < 850 N/mm² | E | 20 | 0,004 | 0,006 | 0,008 | 0,012 |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 400 | 0,005 | 0,007 | 0,010 | 0,017 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 120 | 0,007 | 0,010 | 0,013 | 0,024 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 400 | 0,005 | 0,007 | 0,010 | 0,017 |
| Copper, low-alloy | < 350 N/mm² | E | 120 | 0,007 | 0,010 | 0,013 | 0,024 |
| Brass, short-chipping | < 600 N/mm² | - | 100 | 0,007 | 0,010 | 0,013 | 0,024 |
| Brass, long-chipping | < 600 N/mm² | - | 100 | 0,007 | 0,010 | 0,013 | 0,024 |
| Bronze, short-chipping | < 600 N/mm² | - | 100 | 0,007 | 0,010 | 0,013 | 0,024 |
| 650-850 N/mm² | - | 80 | 0,007 | 0,010 | 0,013 | 0,024 | |
| Bronze, long-chipping | < 850 N/mm² | E | 80 | 0,007 | 0,010 | 0,013 | 0,024 |
| 850-1200 N/mm² | E | 65 | 0,007 | 0,013 | 0,017 | 0,028 | |
| Legend | ||
| E = emulsion | ![]() | ae = 0.1xd1 |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 1.5xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Cutting values for roughing copy | |||||||
| For dia. 2 to dia. 9.9 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 2 to dia. 3.9 | Dia. 4 to dia. 5.9 | Dia. 6 to dia. 7.9 | Dia. 8 to dia. 9.9 | ||||
| General structural steels | < 500 N/mm² | E | 30 | 0,006 | 0,010 | 0,014 | 0,020 |
| 500-850 N/mm² | E | 25 | 0,006 | 0,008 | 0,012 | 0,018 | |
| Carbon steels | < 850 N/mm² | E | 25 | 0,006 | 0,008 | 0,012 | 0,018 |
| 850-1000 N/mm² | E | 20 | 0,006 | 0,008 | 0,012 | 0,018 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 25 | 0,006 | 0,008 | 0,012 | 0,018 |
| 700-850 N/mm² | E | 25 | 0,006 | 0,008 | 0,012 | 0,018 | |
| 850-1000 N/mm² | E | 20 | 0,006 | 0,008 | 0,012 | 0,018 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 20 | 0,006 | 0,008 | 0,012 | 0,018 |
| 1000-1200 N/mm² | E | 17 | 0,006 | 0,010 | 0,014 | 0,020 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 25 | 0,006 | 0,008 | 0,012 | 0,018 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 20 | 0,006 | 0,008 | 0,012 | 0,018 |
| 1000-1200 N/mm² | E | 17 | 0,006 | 0,010 | 0,014 | 0,020 | |
| Nitriding steels | < 1000 N/mm² | E | 20 | 0,006 | 0,008 | 0,012 | 0,018 |
| 1000-1200 N/mm² | E | 17 | 0,006 | 0,010 | 0,014 | 0,020 | |
| Tool steels | < 850 N/mm² | E | 25 | 0,006 | 0,008 | 0,012 | 0,018 |
| 850-1100 N/mm² | E | 17 | 0,006 | 0,010 | 0,014 | 0,020 | |
| 1100-1400 N/mm² | E | 12 | 0,006 | 0,010 | 0,014 | 0,020 | |
| High-speed steels | 850-1200 N/mm² | E | 12 | 0,006 | 0,010 | 0,014 | 0,020 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 8 | 0,006 | 0,010 | 0,014 | 0,020 |
| Spring steels | < 1200 N/mm² | E | 8 | 0,006 | 0,010 | 0,014 | 0,020 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 25 | 0,006 | 0,008 | 0,012 | 0,018 |
| Stainless steels, austenitic | < 700 N/mm² | E | 25 | 0,006 | 0,008 | 0,012 | 0,018 |
| < 850 N/mm² | E | 20 | 0,006 | 0,008 | 0,012 | 0,018 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 17 | 0,006 | 0,010 | 0,014 | 0,020 |
| Special alloys | < 1200 N/mm² | E | 8 | 0,006 | 0,010 | 0,014 | 0,020 |
| Cast iron | < 180 HB | - | 25 | 0,006 | 0,008 | 0,012 | 0,018 |
| > 180 HB | - | 20 | 0,006 | 0,008 | 0,012 | 0,018 | |
| Nodular graphite, malleable iron | > 180 HB | - | 20 | 0,006 | 0,008 | 0,012 | 0,018 |
| > 260 HB | E | 17 | 0,006 | 0,008 | 0,012 | 0,018 | |
| Titanium, titanium alloys | < 850 N/mm² | E | 12 | 0,006 | 0,010 | 0,014 | 0,020 |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 249 | 0,008 | 0,012 | 0,016 | 0,028 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 70 | 0,011 | 0,017 | 0,022 | 0,039 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 249 | 0,008 | 0,012 | 0,016 | 0,028 |
| Copper, low-alloy | < 350 N/mm² | E | 70 | 0,011 | 0,017 | 0,022 | 0,039 |
| Brass, short-chipping | < 600 N/mm² | - | 60 | 0,011 | 0,017 | 0,022 | 0,039 |
| Brass, long-chipping | < 600 N/mm² | - | 60 | 0,011 | 0,017 | 0,022 | 0,039 |
| Bronze, short-chipping | < 600 N/mm² | - | 60 | 0,011 | 0,017 | 0,022 | 0,039 |
| 650-850 N/mm² | - | 50 | 0,011 | 0,017 | 0,022 | 0,039 | |
| Bronze, long-chipping | < 850 N/mm² | E | 50 | 0,011 | 0,017 | 0,022 | 0,039 |
| 850-1200 N/mm² | E | 40 | 0,011 | 0,021 | 0,028 | 0,046 | |
| Cutting values for finishing contour | |||||||
| For dia. 12 to dia. 30 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 12 to dia. 15.9 | Dia. 16 to dia. 19.9 | Dia. 20 to dia. 23.9 | Dia. 24 to dia. 30 | ||||
| General structural steels | < 500 N/mm² | E | 45 | 0,022 | 0,035 | 0,044 | 0,057 |
| 500-850 N/mm² | E | 38 | 0,019 | 0,031 | 0,039 | 0,050 | |
| Carbon steels | < 850 N/mm² | E | 38 | 0,019 | 0,025 | 0,031 | 0,035 |
| 850-1000 N/mm² | E | 30 | 0,019 | 0,025 | 0,031 | 0,035 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 38 | 0,019 | 0,025 | 0,031 | 0,035 |
| 700-850 N/mm² | E | 38 | 0,019 | 0,025 | 0,031 | 0,035 | |
| 850-1000 N/mm² | E | 30 | 0,019 | 0,025 | 0,031 | 0,035 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 30 | 0,019 | 0,025 | 0,031 | 0,035 |
| 1000-1200 N/mm² | E | 25 | 0,022 | 0,028 | 0,035 | 0,040 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 38 | 0,019 | 0,025 | 0,031 | 0,035 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 30 | 0,019 | 0,025 | 0,031 | 0,035 |
| 1000-1200 N/mm² | E | 25 | 0,022 | 0,028 | 0,035 | 0,040 | |
| Nitriding steels | < 1000 N/mm² | E | 30 | 0,019 | 0,025 | 0,031 | 0,035 |
| 1000-1200 N/mm² | E | 25 | 0,022 | 0,028 | 0,035 | 0,040 | |
| Tool steels | < 850 N/mm² | E | 38 | 0,019 | 0,025 | 0,031 | 0,035 |
| 850-1100 N/mm² | E | 25 | 0,022 | 0,028 | 0,035 | 0,040 | |
| 1100-1400 N/mm² | E | 20 | 0,022 | 0,028 | 0,035 | 0,040 | |
| High-speed steels | 850-1200 N/mm² | E | 20 | 0,022 | 0,028 | 0,042 | 0,048 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 15 | 0,022 | 0,028 | 0,035 | 0,040 |
| Spring steels | < 1200 N/mm² | E | 15 | 0,022 | 0,028 | 0,035 | 0,040 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 38 | 0,019 | 0,025 | 0,031 | 0,035 |
| Stainless steels, austenitic | < 700 N/mm² | E | 38 | 0,019 | 0,025 | 0,031 | 0,035 |
| < 850 N/mm² | E | 30 | 0,019 | 0,025 | 0,031 | 0,035 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 25 | 0,022 | 0,028 | 0,035 | 0,040 |
| Special alloys | < 1200 N/mm² | E | 15 | 0,022 | 0,028 | 0,035 | 0,040 |
| Cast iron | < 180 HB | - | 38 | 0,019 | 0,025 | 0,031 | 0,035 |
| > 180 HB | - | 30 | 0,019 | 0,025 | 0,031 | 0,035 | |
| Nodular graphite, malleable iron | > 180 HB | - | 30 | 0,019 | 0,025 | 0,031 | 0,035 |
| > 260 HB | E | 25 | 0,019 | 0,025 | 0,031 | 0,035 | |
| Titanium, titanium alloys | < 850 N/mm² | E | 20 | 0,022 | 0,028 | 0,035 | 0,040 |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 400 | 0,029 | 0,037 | 0,050 | 0,057 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 120 | 0,036 | 0,046 | 0,055 | 0,062 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 400 | 0,029 | 0,037 | 0,050 | 0,057 |
| Copper, low-alloy | < 350 N/mm² | E | 120 | 0,036 | 0,046 | 0,055 | 0,062 |
| Brass, short-chipping | < 600 N/mm² | - | 100 | 0,036 | 0,046 | 0,055 | 0,062 |
| Brass, long-chipping | < 600 N/mm² | - | 100 | 0,036 | 0,046 | 0,055 | 0,062 |
| Bronze, short-chipping | < 600 N/mm² | - | 100 | 0,036 | 0,046 | 0,055 | 0,062 |
| 650-850 N/mm² | - | 80 | 0,036 | 0,046 | 0,055 | 0,062 | |
| Bronze, long-chipping | < 850 N/mm² | E | 80 | 0,036 | 0,046 | 0,055 | 0,062 |
| 850-1200 N/mm² | E | 65 | 0,041 | 0,050 | 0,060 | 0,068 | |
| Cutting values for finishing contour | ||||||||
| For dia. 2 to dia. 11.9 | ||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||
| Dia. 2 to dia. 3.9 | Dia. 4 to dia. 5.9 | Dia. 6 to dia. 7.9 | Dia. 8 to dia. 9.9 | Dia. 10-11.9 | ||||
| General structural steels | < 500 N/mm² | E | 45 | 0,003 | 0,005 | 0,007 | 0,010 | 0,016 |
| 500-850 N/mm² | E | 38 | 0,003 | 0,004 | 0,006 | 0,009 | 0,014 | |
| Carbon steels | < 850 N/mm² | E | 38 | 0,003 | 0,004 | 0,006 | 0,009 | 0,014 |
| 850-1000 N/mm² | E | 30 | 0,003 | 0,004 | 0,006 | 0,009 | 0,014 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 38 | 0,003 | 0,004 | 0,006 | 0,009 | 0,014 |
| 700-850 N/mm² | E | 38 | 0,003 | 0,004 | 0,006 | 0,009 | 0,014 | |
| 850-1000 N/mm² | E | 30 | 0,003 | 0,004 | 0,006 | 0,009 | 0,014 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 30 | 0,003 | 0,004 | 0,006 | 0,009 | 0,014 |
| 1000-1200 N/mm² | E | 25 | 0,003 | 0,005 | 0,007 | 0,010 | 0,016 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 38 | 0,003 | 0,004 | 0,006 | 0,009 | 0,014 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 30 | 0,003 | 0,004 | 0,006 | 0,009 | 0,014 |
| 1000-1200 N/mm² | E | 25 | 0,003 | 0,005 | 0,007 | 0,010 | 0,016 | |
| Nitriding steels | < 1000 N/mm² | E | 30 | 0,003 | 0,004 | 0,006 | 0,009 | 0,014 |
| 1000-1200 N/mm² | E | 25 | 0,003 | 0,005 | 0,007 | 0,010 | 0,016 | |
| Tool steels | < 850 N/mm² | E | 38 | 0,003 | 0,004 | 0,006 | 0,009 | 0,014 |
| 850-1100 N/mm² | E | 25 | 0,003 | 0,005 | 0,007 | 0,010 | 0,016 | |
| 1100-1400 N/mm² | E | 20 | 0,003 | 0,005 | 0,007 | 0,010 | 0,016 | |
| High-speed steels | 850-1200 N/mm² | E | 20 | 0,003 | 0,005 | 0,007 | 0,010 | 0,016 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 15 | 0,003 | 0,005 | 0,007 | 0,010 | 0,016 |
| Spring steels | < 1200 N/mm² | E | 15 | 0,003 | 0,005 | 0,007 | 0,010 | 0,016 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 38 | 0,003 | 0,004 | 0,006 | 0,009 | 0,014 |
| Stainless steels, austenitic | < 700 N/mm² | E | 38 | 0,003 | 0,004 | 0,006 | 0,009 | 0,014 |
| < 850 N/mm² | E | 30 | 0,003 | 0,004 | 0,006 | 0,009 | 0,014 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 25 | 0,003 | 0,005 | 0,007 | 0,010 | 0,016 |
| Special alloys | < 1200 N/mm² | E | 15 | 0,003 | 0,005 | 0,007 | 0,010 | 0,016 |
| Cast iron | < 180 HB | - | 38 | 0,003 | 0,004 | 0,006 | 0,009 | 0,014 |
| > 180 HB | - | 30 | 0,003 | 0,004 | 0,006 | 0,009 | 0,014 | |
| Nodular graphite, malleable iron | > 180 HB | - | 30 | 0,003 | 0,004 | 0,006 | 0,009 | 0,014 |
| > 260 HB | E | 25 | 0,003 | 0,004 | 0,006 | 0,009 | 0,014 | |
| Titanium, titanium alloys | < 850 N/mm² | E | 20 | 0,003 | 0,005 | 0,007 | 0,010 | 0,016 |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 400 | 0,004 | 0,006 | 0,008 | 0,014 | 0,021 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 120 | 0,006 | 0,008 | 0,011 | 0,020 | 0,029 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 400 | 0,004 | 0,006 | 0,008 | 0,014 | 0,021 |
| Copper, low-alloy | < 350 N/mm² | E | 120 | 0,006 | 0,008 | 0,011 | 0,020 | 0,029 |
| Brass, short-chipping | < 600 N/mm² | - | 100 | 0,006 | 0,008 | 0,011 | 0,020 | 0,029 |
| Brass, long-chipping | < 600 N/mm² | - | 100 | 0,006 | 0,008 | 0,011 | 0,020 | 0,029 |
| Bronze, short-chipping | < 600 N/mm² | - | 100 | 0,006 | 0,008 | 0,011 | 0,020 | 0,029 |
| 650-850 N/mm² | - | 80 | 0,006 | 0,008 | 0,011 | 0,020 | 0,029 | |
| Bronze, long-chipping | < 850 N/mm² | E | 80 | 0,006 | 0,008 | 0,011 | 0,020 | 0,029 |
| 850-1200 N/mm² | E | 65 | 0,006 | 0,011 | 0,014 | 0,023 | 0,036 | |
| Legend | ||
| E = emulsion | ![]() | ae = 0.05xd1 |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 0.05xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Cutting values for roughing copy | |||||||
| For dia. 10 to dia. 20 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 10 to dia. 11.9 | Dia. 12 to dia. 15.9 | Dia. 16 to dia. 19.9 | Dia. 20 | ||||
| General structural steels | < 500 N/mm² | E | 30 | 0,032 | 0,044 | 0,056 | 0,070 |
| 500-850 N/mm² | E | 25 | 0,028 | 0,038 | 0,050 | 0,062 | |
| Carbon steels | < 850 N/mm² | E | 25 | 0,028 | 0,038 | 0,050 | 0,062 |
| 850-1000 N/mm² | E | 20 | 0,028 | 0,038 | 0,050 | 0,062 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 25 | 0,028 | 0,038 | 0,050 | 0,062 |
| 700-850 N/mm² | E | 25 | 0,028 | 0,038 | 0,050 | 0,062 | |
| 850-1000 N/mm² | E | 20 | 0,028 | 0,038 | 0,050 | 0,062 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 20 | 0,028 | 0,038 | 0,050 | 0,062 |
| 1000-1200 N/mm² | E | 17 | 0,032 | 0,044 | 0,056 | 0,070 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 25 | 0,028 | 0,038 | 0,050 | 0,062 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 20 | 0,028 | 0,038 | 0,050 | 0,062 |
| 1000-1200 N/mm² | E | 17 | 0,032 | 0,044 | 0,056 | 0,070 | |
| Nitriding steels | < 1000 N/mm² | E | 20 | 0,028 | 0,038 | 0,050 | 0,062 |
| 1000-1200 N/mm² | E | 17 | 0,032 | 0,044 | 0,056 | 0,070 | |
| Tool steels | < 850 N/mm² | E | 25 | 0,028 | 0,038 | 0,050 | 0,062 |
| 850-1100 N/mm² | E | 17 | 0,032 | 0,044 | 0,056 | 0,070 | |
| 1100-1400 N/mm² | E | 12 | 0,032 | 0,044 | 0,056 | 0,070 | |
| High-speed steels | 850-1200 N/mm² | E | 12 | 0,032 | 0,044 | 0,056 | 0,070 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 8 | 0,032 | 0,044 | 0,056 | 0,070 |
| Spring steels | < 1200 N/mm² | E | 8 | 0,032 | 0,044 | 0,056 | 0,070 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 25 | 0,028 | 0,038 | 0,050 | 0,062 |
| Stainless steels, austenitic | < 700 N/mm² | E | 25 | 0,028 | 0,038 | 0,050 | 0,062 |
| < 850 N/mm² | E | 20 | 0,028 | 0,038 | 0,050 | 0,062 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 17 | 0,032 | 0,044 | 0,056 | 0,070 |
| Special alloys | < 1200 N/mm² | E | 8 | 0,032 | 0,044 | 0,056 | 0,070 |
| Cast iron | < 180 HB | - | 25 | 0,028 | 0,038 | 0,050 | 0,062 |
| > 180 HB | - | 20 | 0,028 | 0,038 | 0,050 | 0,062 | |
| Nodular graphite, malleable iron | > 180 HB | - | 20 | 0,028 | 0,038 | 0,050 | 0,062 |
| > 260 HB | E | 17 | 0,028 | 0,038 | 0,050 | 0,062 | |
| Titanium, titanium alloys | < 850 N/mm² | E | 12 | 0,032 | 0,044 | 0,056 | 0,070 |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 249 | 0,042 | 0,058 | 0,074 | 0,100 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 70 | 0,059 | 0,073 | 0,093 | 0,110 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 249 | 0,042 | 0,058 | 0,074 | 0,100 |
| Copper, low-alloy | < 350 N/mm² | E | 70 | 0,059 | 0,073 | 0,093 | 0,110 |
| Brass, short-chipping | < 600 N/mm² | - | 60 | 0,059 | 0,073 | 0,093 | 0,110 |
| Brass, long-chipping | < 600 N/mm² | - | 60 | 0,059 | 0,073 | 0,093 | 0,110 |
| Bronze, short-chipping | < 600 N/mm² | - | 60 | 0,059 | 0,073 | 0,093 | 0,110 |
| 650-850 N/mm² | - | 50 | 0,059 | 0,073 | 0,093 | 0,110 | |
| Bronze, long-chipping | < 850 N/mm² | E | 50 | 0,059 | 0,073 | 0,093 | 0,110 |
| 850-1200 N/mm² | E | 40 | 0,071 | 0,081 | 0,100 | 0,120 | |


