Bearing shim washer
WSH-BALBEAR-K5-51,0X61,0X0,5
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 51.0 mm |
Outer diameter (d2) | 61.0 mm |
Thickness (h1) | 0.5 mm |
Material | Steel |
Surface | Plain |
