Blind rivet, 120° countersunk head
Blind rivet w. countersunk head, 120 degree A2/A2
RIV-CS-A2/A2-(4,0-6,0)-4,8X10,0
Art.-no. 0931554810
EAN 4053479589428
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Stainless steel A2, plain, pin: Stainless steel A2, plain
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 10 mm |
Head diameter (dk) | 9.0 mm |
Head height (k1) | 1.2 mm |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Min./max. grip range | 4.0-6.0 mm |
Shear-fracture load | 3800 N |
Tensile fracture load | 4500 N |
Nominal diameter x length (Ø d x l) | 4.8 x 10 mm |
Head type | Countersunk head 120 degree |
Head angle | 120 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
