Welcome to Würth Slowakia For trade customers only

Blind rivet, 120° countersunk head

Blind rivet alu./steel zinc plated cs head 120°
RIV-CS-ALU/ST-(-/A2K)-(10,5-12,5)-4X16

Art.-no. 09384 16

EAN 4038898965374

Price for selected packaging unit
Blind rivet, 120° countersunk head

Art.-no. 09384 16

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

16 mm

Head diameter (dk)

7.5 mm

Head height (k1)

1.0 mm

Material of sleeve

Aluminium

Material of mandrel

Steel

Surface of the sleeve

Plain

Surface of the mandrel

Zinc plated

Min./max. grip range

10.5-12.5 mm

Drill hole diameter

4.1 mm

Shear-fracture load

1300 N

Tensile fracture load

1960 N

Nominal diameter x length (Ø d x l)

4 x 16 mm

Head type

Countersunk head 120 degree

Head angle

120 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information