Blind rivet, flat head
Blind rivet flat head sst A2/sst A2
RIV-MHD-A2/A2-(3,5-6,5)-4,8X11
Art.-no. 093148 11
EAN 4038898907480
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 11 mm |
Min./max. grip range | 3.5-6.5 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 1.52 mm |
Min./max. drill hole diameter | 4.9-5.0 mm |
Shear-fracture load | 4500 N |
Tensile fracture load | 6000 N |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 4.9 mm |
RoHS-compliant | Yes |
Head type | Dome head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
