Welcome to Würth Slowakia For trade customers only

Blind rivet, round pan head

RIV-MHD-ST/ST-(A2K/A2K)-(8-11)-5X14

Art.-no. 09355 14

EAN 4045727864371

Price for selected packaging unit
Blind rivet, round pan head

Art.-no. 09355 14

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Galvanised steel, blue passivated (A2K). Mandrel: Galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

5 x 14 mm

Min./max. grip range

8.0-11.0 mm

Head diameter (dk)

9.5 mm

Head height (k1)

1.1 mm

Shear-fracture load

3500 N

Tensile fracture load

4800 N

Material of sleeve

Steel

Material of mandrel

Steel

Surface of the sleeve

Zinc plated

Surface of the mandrel

Zinc plated

Standards

DIN 7337, WN 935

Head type

Dome head

Mandrel diameter (dm)

2.9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information